BUSS RDF100J-2 Switch 100A J 2P UL9

Item #: 0966187

Cat #: RDF100J-2

UPC: 051712402637

$ 1008.23 EA
Company wide:
0 in stock
Documents & Guides
BUS RDF100J-2 SWITCH 100A J 2

Overview

BUS RDF100J-2 SWITCH 100A J 2
Also known as: 051712402637, RDF100J-2, BUSRDF100J2

Specifications

Amps: 100
Amps: 100