BUSS RD800-3 Switch 800A Non-F 3P U

Item #: 0966183

Cat #: RD800-3

UPC: 051712402606

$ 7435.34 EA
Company wide:
0 in stock
Documents & Guides
BUS RD800-3 SWITCH 800A NON-F

Overview

BUS RD800-3 SWITCH 800A NON-F
Also known as: 051712402606, RD800-3, BUSRD8003

Specifications

Amps: 800
Amps: 800