Disconnect Switch, 60A, 600VAC, 250/600VDC, UL 98, Non-Fused , 3P

Item #: 0966181

Cat #: RD60-3

UPC: 051712402583

$ 344.54 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 250/600 Volt DC, UL 98, Non-Fused , 3-Pole, Compact

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 250/600 Volt DC, UL 98, Non-Fused , 3-Pole, Compact
Also known as: 051712402583, RD60-3, BUSRD603

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250, 600
Mounting: Base, DIN Rail
Volts AC: 600
Amps: 60
Interrupt Rating DC: 100 kA
Type: Disconnect Switch, Non-Fused
Volts DC: 250, 600
Volts AC: 600
Interrupt Rating DC: 100 kA
Poles: 3
Mounting: Base, DIN Rail
Amps: 60