BUSS RD30-3 Switch 30A Non-F 3P UL9

Item #: 0966172

Cat #: RD30-3

UPC: 051712402521

$ 290.21 EA
Company wide:
0 in stock
Documents & Guides
BUS RD30-3 SWITCH 30A NON-F 3

Overview

BUS RD30-3 SWITCH 30A NON-F 3
Also known as: 051712402521, RD30-3, BUSRD303

Specifications

Type: Non-Fusible Panel Mount Switches
Type: Non-Fusible Panel Mount Switches