BUSS RD200-4 Switch 200A Non-F 4P U

Item #: 0966171

Cat #: RD200-4

UPC: 051712402491

$ 1707.55 EA
Company wide:
0 in stock
Documents & Guides
BUS RD200-4 SWITCH 200A NON-F

Overview

BUS RD200-4 SWITCH 200A NON-F
Also known as: 051712402491, RD200-4, BUSRD2004

Specifications

Amps: 200
Amps: 200