Disconnect, Non-Fused, 200A, 3P, 200 kAIC, 600VAC, 250-600VDC, Rotary

Item #: 0966169

Cat #: RD200-3

UPC: 051712402484

$ 1491.42 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Non-Fused, 200 Amp, 3-Pole, 200 kAIC, 600 Volt AC, 250 - 600 Volt DC, Open, Rotary

Overview

Disconnect, Non-Fused, 200 Amp, 3-Pole, 200 kAIC, 600 Volt AC, 250 - 600 Volt DC, Open, Rotary
Also known as: 051712402484, RD200-3, BUSRD2003

Specifications

Type: Disconnect Switch, Non-Fused
Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250, 600
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Mounting: Panel
Volts DC: 250, 600
Amps: 200
Poles: 3
Volts AC: 600