Disconnect Switch, 16 Amp, 600V UL 508, Non-Fused, 3-Pole

Item #: 0966167

Cat #: RD16-3-508

UPC: 051712402477

$ 188.71 EA
Company wide:
16 in stock
Documents & Guides
Disconnect Switch, 16 Amp, 600 Volt AC, UL 508, Non-Fused, 3-Pole, 65,000 SCCR with Max Upstream Class J Fuse

Overview

Disconnect Switch, 16 Amp, 600 Volt AC, UL 508, Non-Fused, 3-Pole, 65,000 SCCR with Max Upstream Class J Fuse
Also known as: 051712402477, RD16-3-508, BUSRD163508

Specifications

Type: Disconnect, Non-Fused
Mounting: DIN Rail
Volts AC: 600
Amps: 16
Type: Disconnect, Non-Fused
Volts AC: 600
Mounting: DIN Rail
Amps: 16