BARRIER BLOCK

Item #: 0966152

Cat #: TB300-22

UPC: 051712274425

$ 44.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB300 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 30A, Double row, barrier, 22-pole, #8-32 TPI Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB300 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 30A, Double row, barrier, 22-pole, #8-32 TPI Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Also known as: 051712274425, TB300-22, BUSTB30022

Specifications

Color: Black
Amps: 30
Material: Brass
Color: Black
Material: Brass
Amps: 30