
BUSS R9D3200UDC 600Vdc 200A NF 3P S
Item #: 0966146
Cat #: R9D3200UDC
UPC: 051712519069
$ 2110.79 EA
Company wide:
0
in stock
Documents & Guides
BUS R9D3200UDC 600VDC 200A NF
Overview
BUS R9D3200UDC 600VDC 200A NF
Also known as: 051712519069, R9D3200UDC, BUSR9D3200UDC
Specifications
No Specifications Available