Fuse Holder, Power Feed Terminal, 35mm, 3PH, 1000VAC/DC, 115A

Item #: 0966073

Cat #: PWR35MM

UPC: 051712366106

$ 28.53 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder, Power Feed Terminal, 35 mm, 3-Phase, 1000 Volt AC/DC, 115 Amp

Overview

Fuse Holder, Power Feed Terminal, 35 mm, 3-Phase, 1000 Volt AC/DC, 115 Amp

35mm three-phase power feed terminal for threephase busbars

Also known as: 051712366106, PWR35MM, BUSPWR35MM

Specifications

Poles: 3
Amps: 115
Volts AC: 1kV
Volts DC: 100
Color: White
Class: SC
Poles: 3
Volts AC: 1kV
Color: White
Amps: 115
Volts DC: 100
Class: SC