BUSS PWR1PLP 1-Phase Low-Profile Fe

Item #: 0966072

Cat #: PWR1PLP

UPC: 051712366137

$ 31.38 EA
Company wide:
0 in stock
Documents & Guides
BUS PWR1PLP 1-PHASE LOW-PROFI

Overview

BUS PWR1PLP 1-PHASE LOW-PROFI
Also known as: 051712366137, PWR1PLP, BUSPWR1PLP

Specifications

Amps: 115
Volts AC: 1kV
Volts DC: 100
Poles: 1
Color: White
Class: SC
Amps: 115
Volts DC: 100
Color: White
Volts AC: 1kV
Poles: 1
Class: SC