30 Amp, Fast-Acting, PVS-R Fuse, 600VDC, Solar Rated

Item #: 0966057

Cat #: PVS-R-30

UPC: 051712279369

$ 57.52 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, Fast-Acting, PVS-R Fuse, 600 Volt DC, Solar Rated

Overview

30 Amp, Fast-Acting, PVS-R Fuse, 600 Volt DC, Solar Rated

A range of UL 2579 fast-acting 600Vdc Class RK5 fuses specifically designed to protect solar power systems in extreme ambient temperature, high cycling and low level fault current conditions (reverse current, multi-array fault).

Also known as: 051712279369, PVS-R-30, BUSPVSR30

Specifications

Type: Solar, Current-Limiting, Fuse
Speed: Fast Acting
Class: RK5
Interrupt Rating DC: 200
Type: Solar, Current-Limiting, Fuse
Class: RK5
Speed: Fast Acting
Interrupt Rating DC: 200