FA, RK-5 25 A 600 AC/DC

Item #: 0966054

Cat #: PVS-R-25

UPC: 051712279352

$ 51.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series PVS-R photovoltaic fuse, Fast-Acting Fuse, Current limiting, 25A, 600 Vac, 600 Vdc, 200 kAIC (RMS Symmetrical UL), 10 kAIC (DC) interrupt rating, RK5 class, Blade end X blade end connection, 0.81 in diameter

Overview

Eaton Bussmann series PVS-R photovoltaic fuse, Fast-Acting Fuse, Current limiting, 25A, 600 Vac, 600 Vdc, 200 kAIC (RMS Symmetrical UL), 10 kAIC (DC) interrupt rating, RK5 class, Blade end X blade end connection, 0.81 in diameter

Eaton's Bussmann series photovoltaic gPV solar fuses are specifically designed to protect DC system up to 1500 V d.c. They are suitable for the DC protection of solar panels, combiner boxes, recombiner units and battery storage.

Also known as: 051712279352, PVS-R-25, BUSPVSR25

Specifications

No Specifications Available