200 Amp, Fast-Acting, PVS-R Fuse, 600VDC, Solar Rated

Item #: 0966050

Cat #: PVS-R-200

UPC: 051712268264

$ 423.56 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, Fast-Acting, PVS-R Fuse, 600 Volt DC, Solar Rated

Overview

200 Amp, Fast-Acting, PVS-R Fuse, 600 Volt DC, Solar Rated

A range of UL 2579 fast-acting 600Vdc Class RK5 fuses specifically designed to protect solar power systems in extreme ambient temperature, high cycling and low level fault current conditions (reverse current, multi-array fault).

Also known as: 051712268264, PVS-R-200, BUSPVSR200

Specifications

Amps: 200
Class: RK5
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Class: RK5