Double Row Terminal Block, 12-Pole, 22-10 AWG

Item #: 0966048

Cat #: TB300-12

UPC: 051712810630

$ 24.47 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 12-Pole, 22-10 AWG, 30 Amp, 600 Volt, 9/16" Center Spacing, #8-32 Phillips/Slotted Screw, 16"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 12-Pole, 22-10 AWG, 30 Amp, 600 Volt, 9/16" Center Spacing, #8-32 Phillips/Slotted Screw, 16"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810630, TB300-12, BUSTB30012

Specifications

Mounting: Panel, Screw
Color: Black
Amps: 30
Material: Brass
Poles: 12
Mounting: Panel, Screw
Amps: 30
Poles: 12
Color: Black
Material: Brass