100 Amp Fast-Acting PVS-R Fuse, 600V

Item #: 0966043

Cat #: PVS-R-100

UPC: 051712268226

$ 231.35 EA
Company wide:
0 in stock
Documents & Guides
100 Amp Fast-Acting PVS-R Fuse, 600V

Overview

100 Amp Fast-Acting PVS-R Fuse, 600V
Also known as: 051712268226, PVS-R-100, BUSPVSR100

Specifications

Speed: Fast Acting
Type: Photovoltaic, Current-Limiting, Fuse
Amps: 100
Class: RK5
Interrupt Rating DC: 200
Speed: Fast Acting
Amps: 100
Interrupt Rating DC: 200
Type: Photovoltaic, Current-Limiting, Fuse
Class: RK5