BUSS PVM-5 1FA, Midget 5 A 600 DC P

Item #: 0966034

Cat #: PVM-5

UPC: 051712369312

$ 100.18 EA
Company wide:
0 in stock
Documents & Guides
BUS PVM-5 1FA MIDGET 5 A 600

Overview

BUS PVM-5 1FA MIDGET 5 A 600
Also known as: 051712369312, PVM-5, BUSPVM5

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Amps: 5
Class: Midget
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Amps: 5
Interrupt Rating DC: 50 kA
Type: Photovoltaic, Fuse
Class: Midget