BUSS PVM-20 1FA, Midget 20 A 600 DC

Item #: 0966031

Cat #: PVM-20

UPC: 051712369275

$ 100.18 EA
Company wide:
0 in stock
Documents & Guides
BUS PVM-20 1FA MIDGET 20 A 6

Overview

BUS PVM-20 1FA MIDGET 20 A 6
Also known as: 051712369275, PVM-20, BUSPVM20

Specifications

Speed: Fast Acting
Type: Photovoltaic, Solar Fuse
Volts DC: 600
Amps: 20
Class: Midget
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Volts DC: 600
Class: Midget
Type: Photovoltaic, Solar Fuse
Amps: 20
Interrupt Rating DC: 50 kA