BUSS PVM-10 FA, Midget 10 A 600 DC

Item #: 0966027

Cat #: PVM-10

UPC: 051712369244

$ 116.41 EA
Company wide:
0 in stock
Documents & Guides
BUS PVM-10 FA MIDGET 10 A 60

Overview

BUS PVM-10 FA MIDGET 10 A 60
Also known as: 051712369244, PVM-10, BUSPVM10

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Amps: 10
Class: Midget
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Amps: 10
Interrupt Rating DC: 50 kA
Type: Photovoltaic, Fuse
Class: Midget