BUSS PVCF100RN Photovoltaic CF 100A

Item #: 0965943

Cat #: PVCF100RN

UPC: 051712387262

Company wide:
0 in stock
Documents & Guides
BUS PVCF100RN PHOTOVOLTAIC CF

Overview

BUS PVCF100RN PHOTOVOLTAIC CF
Also known as: 051712387262, PVCF100RN, BUSPVCF100RN

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Amps: 10
Class: CF
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Amps: 10
Interrupt Rating DC: 50 kA
Type: Photovoltaic, Fuse
Class: CF