Fuse, Photovoltaic, 8A, 1000VDC, 10 x 38mm, Cylindrical

Item #: 0965939

Cat #: PV-8A10F

UPC: 051712204002

$ 66.02 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Photovoltaic, 8 Amp, 1000 Volt DC, 10 x 38 mm, Cylindrical

Overview

Fuse, Photovoltaic, 8 Amp, 1000 Volt DC, 10 x 38 mm, Cylindrical
Also known as: 051712204002, PV-8A10F, BUSPV8A10F

Specifications

Amps: 8
Amps: 8