BUSS PV-80ANH1 FUSE 80A 1000V DC PV

Item #: 0965935

Cat #: PV-80ANH1

UPC: 051712393096

$ 495.02 EA
Company wide:
0 in stock
Documents & Guides
BUS PV-80ANH1 FUSE 80A 1000V

Overview

BUS PV-80ANH1 FUSE 80A 1000V
Also known as: 051712393096, PV-80ANH1, BUSPV80ANH1

Specifications

No Specifications Available