BUSS PV-5A10F 5AMP 1000V DC SOLAR

Item #: 0965897

Cat #: PV-5A10F

UPC: 051712245203

$ 66.02 EA
Company wide:
0 in stock
Documents & Guides
BUS PV-5A10F 5AMP 1000V DC S

Overview

BUS PV-5A10F 5AMP 1000V DC S
Also known as: 051712245203, PV-5A10F, BUSPV5A10F

Specifications

Amps: 5
Amps: 5