BUSS PV-500A-3L-B FUSE 500A 1000V 3

Item #: 0965890

Cat #: PV-500A-3L-B

UPC: 051712372220

$ 1935.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS PV-500A-3L-B FUSE 500A 10

Overview

BUS PV-500A-3L-B FUSE 500A 10
Also known as: 051712372220, PV-500A-3L-B, BUSPV500A3LB

Specifications

No Specifications Available