
BUSS PV-500A-3L FUSE 500A 1000V 3L
Item #: 0965888
Cat #: PV-500A-3L
UPC: 051712372213
$ 1721.43 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
BUS PV-500A-3L FUSE 500A 1000
Overview
BUS PV-500A-3L FUSE 500A 1000
Also known as: 051712372213, PV-500A-3L, BUSPV500A3L
Specifications
No Specifications Available