BUSS TB200HB-12 BARRIER BLOCK

Item #: 0965869

Cat #: TB200HB-12

UPC: 051712602327

$ 19.77 EA
Company wide:
0 in stock
Documents & Guides
BUS TB200HB-12 BARRIER BLOCK

Overview

BUS TB200HB-12 BARRIER BLOCK
Also known as: 051712602327, TB200HB-12, BUSTB200HB12

Specifications

Mounting: Panel
Color: Black
Amps: 30
Material: Brass
Poles: 12
Mounting: Panel
Amps: 30
Poles: 12
Color: Black
Material: Brass