3AMP 1000V DC SOLAR FERRULE 10 X 38MM
Item #: 0965863
Cat #: PV-3A10F
UPC: 051712245180
$ 59.10 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 3A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Ferrule end x ferrule end
Overview
Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 3A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Ferrule end x ferrule end
Eaton's Bussmann series photovoltaic gPV solar fuses are specifically designed to protect DC system up to 1500 V d.c. They are suitable for the DC protection of solar panels, combiner boxes, recombiner units and battery storage.
Also known as: 051712245180, PV-3A10F, BUSPV3A10F
Specifications
No Specifications Available