
FUSE 355A 1500V 3L PV BOLT-IN VER
Item #: 0965856
Cat #: PV-355A-3L-B-15
UPC: 051712374569
$ 1845.12 EA
Company wide:
0
in stock
Documents & Guides
FUSE 355A 1500V 3L PV BOLT-IN VER
Overview
FUSE 355A 1500V 3L PV BOLT-IN VER
Also known as: 051712374569, PV-355A-3L-B-15, BUSPV355A3LB15
Specifications
No Specifications Available