BARRIER BLOCK

Item #: 0965855

Cat #: TB200HB-10

UPC: 051712812481

$ 16.47 EA
Company wide:
0 in stock
Documents & Guides

Overview

BARRIER BLOCK
Also known as: 051712812481, TB200HB-10, BUSTB200HB10

Specifications

Mounting: Screw
Color: Black
Amps: 30
Poles: 10
Material: Brass
Mounting: Screw
Amps: 30
Material: Brass
Color: Black
Poles: 10