BUSS PV-355A-3L-15 FUSE 355A 1500V

Item #: 0965854

Cat #: PV-355A-3L-15

UPC: 051712374521

$ 2104.01 EA
Company wide:
0 in stock
Documents & Guides
BUS PV-355A-3L-15 FUSE 355A 1

Overview

BUS PV-355A-3L-15 FUSE 355A 1
Also known as: 051712374521, PV-355A-3L-15, BUSPV355A3L15

Specifications

No Specifications Available