FUSE 315A 1500V 3L PV

Item #: 0965836

Cat #: PV-315A-3L-15

UPC: 051712372169

$ 1687.62 EA
Company wide:
0 in stock
Documents & Guides
FUSE 315A 1500V 3L PV

Overview

FUSE 315A 1500V 3L PV
Also known as: 051712372169, PV-315A-3L-15, BUSPV315A3L15

Specifications

No Specifications Available