BUSS PV-315A-2XL-B FUSE 315A 1000V

Item #: 0965835

Cat #: PV-315A-2XL-B

UPC: 051712372152

$ 1229.57 EA
Company wide:
0 in stock
Documents & Guides
BUS PV-315A-2XL-B FUSE 315A 1

Overview

BUS PV-315A-2XL-B FUSE 315A 1
Also known as: 051712372152, PV-315A-2XL-B, BUSPV315A2XLB

Specifications

No Specifications Available