
FLK I17XX-FLEX6000/4PK FLEX CURRENT
Item #: 0965834
Cat #: I17XX-FLEX6000/4PK
UPC: 095969786775
$ 1369.99 EA
Company wide:
1
in stock
Fluke 24 inch iFlex flexible current probes measure to 6000A AC while providing the ultimate measurement flexibility. The iFlex probes connect directly to the energy logger, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the energy logger making it easier to view the display. 4-pack
Overview
Fluke 24 inch iFlex flexible current probes measure to 6000A AC while providing the ultimate measurement flexibility. The iFlex probes connect directly to the energy logger, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the energy logger making it easier to view the display. 4-pack
The Fluke 17XX 36 inch iFlex flexible current probes expand the measurement range of the Fluke 17XX Energy or Power Logger to 6000 A ac while providing the ultimate measurement flexibility. The iFlex probes connect directly to the energy logger, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the energy logger making it easier to view the display. Fluke 17XX iFlex cables are available in 12, 24, and 36 inch.
Also known as: 095969786775, I17XX-FLEX6000/4PK, FLUI17XXFLEX60004P
Specifications
| Amps: | 6000 |
| Amps: | 6000 |