BARRIER BLOCK

Item #: 0965756

Cat #: TB200-30SP

UPC: 051712272025

$ 83.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, 30-pole, #6-32 TPI Screw, Black, Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw

Overview

Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, 30-pole, #6-32 TPI Screw, Black, Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw
Also known as: 051712272025, TB200-30SP, BUSTB20030SP

Specifications

Color: Black
Amps: 30
Poles: 30
Color: Black
Poles: 30
Amps: 30