BARRIER BLOCK

Item #: 0965751

Cat #: TB200-24

UPC: 051712272261

$ 37.19 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 30A, Black, #6-32 TPI Screw, Twenty four-pole, -40 to 130 Degrees C, Breakdown voltage 4800V, Double row, barrier, 300V, Tin-plated brass terminal, Zinc-plated Steel philslot screw, 9 lb-in

Overview

Double Row Terminal Block, 30A, Black, #6-32 TPI Screw, Twenty four-pole, -40 to 130 Degrees C, Breakdown voltage 4800V, Double row, barrier, 300V, Tin-plated brass terminal, Zinc-plated Steel philslot screw, 9 lb-in
Also known as: 051712272261, TB200-24, BUSTB20024

Specifications

Poles: 24
Color: Black
Amps: 30
Material: Brass
Poles: 24
Amps: 30
Color: Black
Material: Brass