Double Row Terminal Block, 12-Pole, 22-12 AWG

Item #: 0965708

Cat #: TB200-12SP

UPC: 051712274050

$ 33.46 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 12-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Steel Phillips/Slotted Sems Nickel-Plated Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 12-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Steel Phillips/Slotted Sems Nickel-Plated Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712274050, TB200-12SP, BUSTB20012SP

Specifications

Mounting: Panel
Color: Black
Amps: 30
Poles: 12
Mounting: Panel
Amps: 30
Color: Black
Poles: 12