MAGNUM DOUBLE-ROW TERM.

Item #: 0965704

Cat #: TB200-12B

UPC: 051712551038

$ 45.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Barrier, Twelve-pole, Black, Molded thermoplastic base, tin-plated brass terminal, nickel-plated brass philslot screw

Overview

Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Barrier, Twelve-pole, Black, Molded thermoplastic base, tin-plated brass terminal, nickel-plated brass philslot screw
Also known as: 051712551038, TB200-12B, BUSTB20012B

Specifications

Color: Black
Amps: 30
Poles: 12
Color: Black
Poles: 12
Amps: 30