Double Row Terminal Block, 10-Pole, 22-12 AWG

Item #: 0965695

Cat #: TB200-10B

UPC: 051712272186

$ 37.67 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 10-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Brass Phillips/Slotted Nickel Plated Screws, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 10-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Brass Phillips/Slotted Nickel Plated Screws, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712272186, TB200-10B, BUSTB20010B

Specifications

Mounting: Screw
Color: Black
Amps: 30
Poles: 10
Mounting: Screw
Amps: 30
Color: Black
Poles: 10