Double Row Terminal Block, 10-Pole, 22-12 AWG

Item #: 0965694

Cat #: TB200-10

UPC: 051712810838

$ 15.49 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 10-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 10-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810838, TB200-10, BUSTB20010

Specifications

Mounting: Panel, Screw
Color: Black
Amps: 30
Poles: 10
Material: Brass
Mounting: Panel, Screw
Amps: 30
Material: Brass
Color: Black
Poles: 10