DBL ROW TERM BLOCK

Item #: 0965681

Cat #: TB200-08

UPC: 051712810814

$ 12.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, Eight-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, Eight-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Also known as: 051712810814, TB200-08, BUSTB20008

Specifications

Mounting: Panel, Screw
Poles: 8
Color: Black
Amps: 30
Material: Brass
Mounting: Panel, Screw
Color: Black
Material: Brass
Poles: 8
Amps: 30