Double Row Terminal Block, 5-Pole, 22-12 AWG

Item #: 0965660

Cat #: TB200-05

UPC: 051712810784

$ 7.75 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 5-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 5-Pole, 22-12 AWG, 20 Amp, 300 Volt, 7/16" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .353" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810784, TB200-05, BUSTB20005

Specifications

Mounting: Screw
Color: Black
Amps: 30
Material: Brass
Poles: 5
Mounting: Screw
Amps: 30
Poles: 5
Color: Black
Material: Brass