Double Row Terminal Block, 4 Pole, 30A, 300V, 14 - 22 AWG

Item #: 0965648

Cat #: TB200-04

UPC: 051712810777

$ 6.19 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 4 Pole, 30 Amp, 300 Volt, 14 - 22 AWG, Screws: Steel/Zinc, Base: Thermoplastic

Overview

Double Row Terminal Block, 4 Pole, 30 Amp, 300 Volt, 14 - 22 AWG, Screws: Steel/Zinc, Base: Thermoplastic
Also known as: 051712810777, TB200-04, BUSTB20004

Specifications

Mounting: Screw
Color: Black
Amps: 30
Poles: 4
Material: Brass
Mounting: Screw
Amps: 30
Material: Brass
Color: Black
Poles: 4