BUSS TB100-32 TERMINAL BLOCK ASSEMB

Item #: 0965626

Cat #: TB100-32

UPC: 051712556804

$ 49.58 EA
Company wide:
0 in stock
Documents & Guides
BUS TB100-32 TERMINAL BLOCK A

Overview

BUS TB100-32 TERMINAL BLOCK A
Also known as: 051712556804, TB100-32, BUSTB10032

Specifications

Mounting: Screw
Poles: 32
Color: Black
Amps: 30
Material: Brass
Mounting: Screw
Color: Black
Material: Brass
Poles: 32
Amps: 30