BUSS TB100-21 BARRIER BLOCK

Item #: 0965611

Cat #: TB100-21

UPC: 051712500616

$ 32.53 EA
Company wide:
0 in stock
Documents & Guides
BUS TB100-21 BARRIER BLOCK

Overview

BUS TB100-21 BARRIER BLOCK
Also known as: 051712500616, TB100-21, BUSTB10021

Specifications

Mounting: Screw
Poles: 21
Color: Black
Amps: 30
Material: Brass
Mounting: Screw
Color: Black
Material: Brass
Poles: 21
Amps: 30