Double Row Terminal Block, 19-Pole, 22-14 AWG

Item #: 0965606

Cat #: TB100-19

UPC: 051712271820

$ 29.43 EA
Company wide:
0 in stock
Documents & Guides
Double Row Terminal Block, 19-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals

Overview

Double Row Terminal Block, 19-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712271820, TB100-19, BUSTB10019

Specifications

Poles: 19
Color: Black
Amps: 30
Poles: 19
Amps: 30
Color: Black