BUSS PV-200A-2XL-15 FUSE 200A 1500V

Item #: 0965596

Cat #: PV-200A-2XL-15

UPC: 051712372060

$ 1350.08 EA
Company wide:
0 in stock
Documents & Guides
BUS PV-200A-2XL-15 FUSE 200A

Overview

BUS PV-200A-2XL-15 FUSE 200A
Also known as: 051712372060, PV-200A-2XL-15, BUSPV200A2XL15

Specifications

No Specifications Available