BUSS PV-200A-2XL FUSE 200A 1000V 2X

Item #: 0965595

Cat #: PV-200A-2XL

UPC: 051712372053

$ 1306.95 EA
Company wide:
0 in stock
Documents & Guides
BUS PV-200A-2XL FUSE 200A 100

Overview

BUS PV-200A-2XL FUSE 200A 100
Also known as: 051712372053, PV-200A-2XL, BUSPV200A2XL

Specifications

Amps: 200
Type: Photovoltaic
Amps: 200
Type: Photovoltaic