FUSE 200A 1500V 1XL PV BOLT-IN VER

Item #: 0965594

Cat #: PV-200A-1XL-B-15

UPC: 051712374316

$ 1237.61 EA
Company wide:
0 in stock
Documents & Guides
FUSE 200A 1500V 1XL PV BOLT-IN VER

Overview

FUSE 200A 1500V 1XL PV BOLT-IN VER
Also known as: 051712374316, PV-200A-1XL-B-15, BUSPV200A1XLB15

Specifications

No Specifications Available