BUSS PV-200A-1XL-15 FUSE 200A 1500V

Item #: 0965592

Cat #: PV-200A-1XL-15

UPC: 051712372046

$ 1192.62 EA
Company wide:
0 in stock
Documents & Guides
BUS PV-200A-1XL-15 FUSE 200A

Overview

BUS PV-200A-1XL-15 FUSE 200A
Also known as: 051712372046, PV-200A-1XL-15, BUSPV200A1XL15

Specifications

No Specifications Available