
BUSS PV-1A10F 1AMP 1000V DC SOLAR
Item #: 0965589
Cat #: PV-1A10F
UPC: 051712243629
$ 66.02 EA
Company wide:
0
in stock
Documents & Guides
BUS PV-1A10F 1AMP 1000V DC S
Overview
BUS PV-1A10F 1AMP 1000V DC S
Also known as: 051712243629, PV-1A10F, BUSPV1A10F
Specifications
| Amps: | 1 |
| Volts DC: | 1000 |
| Length: | 38 mm |
| Mounting: | Cartridge |
| Diameter: | 10 mm |
| Class: | gPV |
| Interrupt Rating DC: | 50 kA |
| Amps: | 1 |
| Length: | 38 mm |
| Diameter: | 10 mm |
| Interrupt Rating DC: | 50 kA |
| Volts DC: | 1000 |
| Mounting: | Cartridge |
| Class: | gPV |